Motion
DW8312AL

DEWALT
DW8312AL

Depressed Center Grinding Wheel - Type 29, 4-1/2 in Wheel Dia., 5/8 in Arbor, 60 Grit, 13300
Mi Item #11667677
MFR #DW8312AL
Price$7.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8312AL

Depressed Center Grinding Wheel - Type 29, 4-1/2 in Wheel Dia., 5/8 in Arbor, 60 Grit, 13300
Mi Item #11667677
MFR #DW8312AL

Mfr description
DW8312AL 4.5" X 5/8"-11 60GRIT ALUMINUM
  • Prevent premature loading for long life with stearate coating
  • Best for grinding and finishing aluminum and other soft metals
  • Uniform surface finish with the high performance, aluminum oxide grain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.19/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Contents
    1-Flap Disc
  • Disc Diameter
    4.5 in
  • Wheel Diameter  
    4-1/2 in

Details

  • Application
    Grinding
  • Color
    Black
  • For Use With
    Metal
  • Grit Grade
    Medium
  • Grit Number
    60
  • Includes
    (1) Flap Disc
  • Material
    Aluminum Oxide
  • Max Rpm
    13300
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Ratings
    Commercial
  • UPC_NO
    885911719032
  • Wheel Type
    Type 29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)