Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD777B 20V MAX COMPACT BRSHLS DRILL/DRI

DCD777B 20V MAX COMPACT BRSHLS DRILL/DRI
Mi Item #11667678
MFR #DCD777B 20V MAX COMPACT BRSHLS DRILL/DRI

Mfr description
DCD777B 20V MAX COMPACT BRSHLS DRILL/DRI
  • DEWALT brushless motor delivers more run time over brushed
  • Compact (7.52-front to back), lightweight design fits into tight areas
  • Ergonomic comfort grip handle provides ideal balance and tool control
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Tool Weight
    2.5 lbs

Details

  • Battery Voltage
    20 V
  • Charger Included
    No
  • Chuck Type
    Keyless
  • Color
    Yellow/Black
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • Drill Type
    Variable Speed Drill
  • ETL Listed
    No
  • Housing Material
    Plastic
  • Lockable Switch
    Yes
  • Max Rpm
    1600
  • Power Source
    Electric - Cordless
  • Reverse Torque
    Yes
  • Switch Type
    Trigger
  • UL Listed
    Yes
  • UPC_NO
    885911723633
  • Variable Speed
    Yes
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)