Motion
DCD778B 20V MAX COMPACT HAMMERDRILL

DEWALT
DCD778B 20V MAX COMPACT HAMMERDRILL

DCD778B 20V MAX COMPACT HAMMERDRILL
Mi Item #11667679
MFR #DCD778B 20V MAX COMPACT HAMMERDRILL
Price$268.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD778B 20V MAX COMPACT HAMMERDRILL

DCD778B 20V MAX COMPACT HAMMERDRILL
Mi Item #11667679
MFR #DCD778B 20V MAX COMPACT HAMMERDRILL

Mfr description
DCD778B 20V MAX COMPACT HAMMERDRILL
  • Brushless motor for efficient performance and runtime
  • 340 UWO of power to help get the job done
  • 1/2-in ratcheting chuck provides superior bit gripping strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.98/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Tool Weight
    2.5 lbs

Details

  • Battery Voltage
    20 V
  • Charger Included
    No
  • Chuck Type
    Keyless
  • Color
    Yellow/Black
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • Drill Type
    Hammer Drill
  • ETL Listed
    No
  • Housing Material
    Plastic
  • Impact Rate
    29750 RPM
  • Max Rpm
    1750
  • Power Source
    Electric - Cordless
  • Reverse Torque
    No
  • Switch Type
    Pistol
  • UL Listed
    Yes
  • UPC_NO
    885911723640
  • Variable Speed
    Yes
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)