Motion
DCE800B

DEWALT
DCE800B

20V MAX* Cordless Drywall Sander (Tool Only)
MI ITEM #11667681
MFR #DCE800B
Price$806.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCE800B

20V MAX* Cordless Drywall Sander (Tool Only)
MI ITEM #11667681
MFR #DCE800B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$806.05/each

Specifications

Dimensions

  • Contents
    (1) DCE800 20V MAX* Cordless Drywall Sander
  • Tool Weight
    8.59 lbs

Details

  • Battery Voltage
    20 V
  • Case Included
    No
  • Charger Included
    No
  • Color
    Yellow/Back
  • CSA Certified
    No
  • ETL Listed
    No
  • Lockable Switch
    Yes
  • Number Of Batteries
    None Included
  • Number Of Batteries Required
    1
  • Power Source
    Electric - Cordless
  • Sander Style
    Disc Sander
  • Speed
    700-1200 orbits per minute
  • UL Listed
    Yes
  • Variable Speed
    Yes
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee

Overview

Mfr description
DCE800B 20V MAX DRYWALL SANDER TOOL ONLY
  • Brushless motor allows for improved runtime and durability, and eliminates the need to change brushes
  • Telescoping shaft allows for easy access to confined spaces and hard-to-reach areas
  • Telescoping shaft allows for easy access to confined spaces and hard-to-reach areas
  • Wireless Tool Control allows for wireless ON/OFF capability when paired with a compatible dust extractor
  • 9 in. aerorated sanding pad allow users cover larger areas with maximum dust collection
  • 30 minutes of runtime when used with DCB205
  • Balanced weight distribution helps reduce fatigue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought