Motion
DCE800P2

DEWALT
DCE800P2

20V MAX* Cordless Drywall Sander Kit
Mi Item #11667682
MFR #DCE800P2
Price$986.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCE800P2

20V MAX* Cordless Drywall Sander Kit
Mi Item #11667682
MFR #DCE800P2

Mfr description
DCE800P2 20V MAX DRYWALL SANDER KIT
  • Brushless motor allows for improved runtime and durability, and eliminates the need to change brushes
  • Telescoping shaft allows for easy access to confined spaces and hard-to-reach areas
  • Telescoping shaft allows for easy access to confined spaces and hard-to-reach areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$986.26/each

Specifications

Dimensions

  • Contents
    (1) 9 in. Sheet of 120G Sandpaper, (1) 9 in. Sheet of 150G Mesh, (1) DCB115 Charger, (2) DCB205 20V MAX* XR® Batteries, (1) DCE800 20V MAX* Cordless Drywall Sander
  • Tool Weight
    8.59 lbs

Details

  • Battery Voltage
    20 V
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Yellow/Back
  • CSA Certified
    No
  • ETL Listed
    No
  • Lockable Switch
    Yes
  • Number Of Batteries
    2 Included
  • Number Of Batteries Required
    1
  • Power Source
    Electric - Cordless
  • Sander Style
    Disc Sander
  • Speed
    700-1200 orbits per minute
  • UL Listed
    Yes
  • Variable Speed
    Yes
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)