Motion
DCF787B

DEWALT
DCF787B

DCF787B
Mi Item #11667683
MFR #DCF787B
Price$191.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCF787B

DCF787B
Mi Item #11667683
MFR #DCF787B

Mfr description
DCF787B 20V MAX BRUSHLESS IMPACT DRIVER
  • Complete a wide variety of applications with up to 1,500 in-lbs of torque
  • Bright LED with 20 second trigger delay for working in dark or confined spaces
  • Variable speed trigger allows for control and precision on delicate work surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$191.88/each

Specifications

Dimensions

  • Drive Size
    1/4 in Hex
  • Tool Weight
    2.1 lbs

Details

  • Battery Voltage
    20 V
  • Case Included
    No
  • Charger Included
    No
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Housing Material
    Plastic
  • Impact Rate
    3200 rpm
  • Max Rpm
    2800 at no load
  • Maximum Torque
    1500 in-lbs
  • Number Of Batteries Required
    1
  • Power Source
    Electric - Cordless
  • UL Listed
    Yes
  • UPC_NO
    885911658522
  • Variable Speed
    Yes
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)