Motion
DCK201P1 20V MAX XR 2-KIT (ROUTER/JIG SA

DEWALT
DCK201P1 20V MAX XR 2-KIT (ROUTER/JIG SA

20V MAX* XR(R) Brushless Cordless 2-Tool Woodworking Kit (Router and Jig Saw)
Mi Item #11667685
MFR #DCK201P1 20V MAX XR 2-KIT (ROUTER/JIG SA
Price$513.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCK201P1 20V MAX XR 2-KIT (ROUTER/JIG SA

20V MAX* XR(R) Brushless Cordless 2-Tool Woodworking Kit (Router and Jig Saw)
Mi Item #11667685
MFR #DCK201P1 20V MAX XR 2-KIT (ROUTER/JIG SA

Mfr description
DCK201P1 20V MAX XR 2-KIT (ROUTER/JIG SA
  • DCW600: MATCH SPEED of the router to the application with variable-speed dial
  • DCW600: FAST AND EASY height adjustments with depth-adjustment ring
  • DCW600: FAST AND EASY height adjustments with depth-adjustment ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$513.81/each

Specifications

Dimensions

  • Contents
    (1) DCB118 8 Amp Fast Charger, (1) DCB205 20V MAX* XR® 5.0Ah Battery, (1) DCS334 20V MAX* XR® Jig Saw, (1) DCW600 20V MAX* XR® Brushless Cordless Compact Router

Details

  • Batteries Included
    1
  • Battery Voltage
    20
  • Blade Changing
    Keyless
  • Case Included
    No
  • Charger Included
    Yes
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Power Source
    Electric
  • Tools Included
    2
  • UL Listed
    Yes
  • UPC_NO
    885911734905
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)