Motion
DCK202P1

DEWALT
DCK202P1

20V MAX* XR(R) Brushless Cordless 2-Tool Woodworking Kit (Sheet Sander & Multi-Tool)
Mi Item #11667686
MFR #DCK202P1
Price$524.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCK202P1

20V MAX* XR(R) Brushless Cordless 2-Tool Woodworking Kit (Sheet Sander & Multi-Tool)
Mi Item #11667686
MFR #DCK202P1

Mfr description
DCK202P1 20V MAX XR 2-KIT (SANDER/OSCILL
  • DCS356: Ultimate speed and application control with Dual-Grip variable-speed trigger
  • DCS356: Quick-Change accessory system allows blades and attachments to be changed quickly without wrenches
  • DCS356: Universal accessory adapter for use with most oscillating tool accessory brands
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.33/each

Specifications

Dimensions

  • Contents
    (1) DCB118 8 Amp Fast Charger, (1) DCB205 20V MAX* XR 5Ah Battery, (1) DCS356 20V MAX* XR Brushless Cordless 3-Speed Oscillating Multi-Tool, (1) DCW210 20V MAX* XR 5 IN. Brushless Cordless Variable-Speed Random Orbital Sander

Details

  • Batteries Included
    1
  • Battery Voltage
    20
  • Blade Changing
    Keyless
  • Case Included
    No
  • Charger Included
    Yes
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Power Source
    Electric
  • Tools Included
    2
  • UL Listed
    Yes
  • UPC_NO
    885911734912
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)