Motion
DCK203P1 20V MAX XR 2-KIT (GRINDER/DIE G

DEWALT
DCK203P1 20V MAX XR 2-KIT (GRINDER/DIE G

20V MAX* XR(R) Brushless Cordless 2-Tool Grinder Kit
Mi Item #11667687
MFR #DCK203P1 20V MAX XR 2-KIT (GRINDER/DIE G
Price$642.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCK203P1 20V MAX XR 2-KIT (GRINDER/DIE G

20V MAX* XR(R) Brushless Cordless 2-Tool Grinder Kit
Mi Item #11667687
MFR #DCK203P1 20V MAX XR 2-KIT (GRINDER/DIE G

Mfr description
DCK203P1 20V MAX XR 2-KIT (GRINDER/DIE G
  • DCG413: Kickback Brake stops wheel in 2 seconds or less on average
  • DCG413: Safety - Two stage trigger requires two actions to activate tool
  • DCG413: Extended tool life with brushless motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$642.34/each

Specifications

Dimensions

  • Contents
    (1) DCB118 8 Amp Fast Charger, (1) DCB205 20V MAX* XR 5Ah Battery, (1) DCG426 20V MAX* XR 1-1/2 in. Variable Speed Cordless Die Grinder, (1) DCG413 20V MAX* XR 4.5 in. Paddle Switch Small Angle Grinder With Kickback Brake

Details

  • Batteries Included
    1
  • Battery Voltage
    20
  • Blade Changing
    Keyless
  • Case Included
    No
  • Charger Included
    Yes
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Power Source
    Electric
  • Tools Included
    2
  • UL Listed
    Yes
  • UPC_NO
    885911735018
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)