Motion
DCK300P1

DEWALT
DCK300P1

20V MAX* XR Brushless Cordless 3-Tool Woodworking Kit
MI ITEM #11667691
MFR #DCK300P1
Price$616.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCK300P1

20V MAX* XR Brushless Cordless 3-Tool Woodworking Kit
MI ITEM #11667691
MFR #DCK300P1

Mfr description
DCK300P1 20V MAX XR 3-KIT WOODWORKING
  • DCS356 - Added control with three speeds
  • DCW210 - Allows user to get close to work surfaces for precise sanding with low-profile height
  • DCW210 - Match the speed to the application with variable-speed control (from 8,000 to 12,000 opm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$616.83/each

Specifications

Dimensions

  • Contents
    (1) DCB118 Charger, (1) DCB205 20V MAX* XR® 5.0Ah Lithium Ion Battery, (1) DCS334 20V MAX* XR® Brushless Jig Saw, (1) DCS356 20V MAX* XR® Brushless 3-speed Oscillating Multi-Tool, (1) DCW210 20V MAX* XR® Brushless 5 in. Random Orbital Sander

Details

  • Batteries Included
    1
  • Battery Voltage
    20
  • Blade Changing
    Keyless
  • Case Included
    No
  • Charger Included
    Yes
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Power Source
    Electric
  • Tools Included
    3
  • UL Listed
    Yes
  • UPC_NO
    885911734929
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)