Motion
DCK302P2

DEWALT
DCK302P2

20V MAX* XR Brushless Cordless 3-Tool Automotive Kit
Mi Item #11667693
MFR #DCK302P2
Price$745.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCK302P2

20V MAX* XR Brushless Cordless 3-Tool Automotive Kit
Mi Item #11667693
MFR #DCK302P2

Mfr description
DCK302P2 20V MAX XR 3-KIT AUTOMOTIVE
  • DCF894: Optimized application versatility with 3-speed settings
  • DCF894: Prevent over-tightening and run-off with Precision Wrench™ Control
  • DCF894: Compact and lightweight design for comfort when working in tight spaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$745.94/each

Specifications

Dimensions

  • Contents
    (1) DCB118 8 Amp Fast Charger, (1) DCF890 20V MAX* XR 3/8 in. Impact Wrench, (1) DCL050 20V MAX* LED Handheld Area Light, (2) DCB205 20V MAX* XR 5Ah Battery, (1) DCF894 20V MAX* XR 1/2 in. Mid-Range Cordless Impact Wrench

Details

  • Batteries Included
    2
  • Battery Voltage
    20
  • Blade Changing
    Keyless
  • Case Included
    No
  • Charger Included
    Yes
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Power Source
    Electric
  • Tools Included
    3
  • UL Listed
    Yes
  • UPC_NO
    885911735032
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)