Motion
DCS565P1 20V MAX BRUSHLESS 6-1/2" CIRC S

DEWALT
DCS565P1 20V MAX BRUSHLESS 6-1/2" CIRC S

20V MAX* 6-1/2 in. Brushless Cordless Circular Saw Kit
MI ITEM #11667695
MFR #DCS565P1 20V MAX BRUSHLESS 6-1/2" CIRC S
List Price$429.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS565P1 20V MAX BRUSHLESS 6-1/2" CIRC S

20V MAX* 6-1/2 in. Brushless Cordless Circular Saw Kit
MI ITEM #11667695
MFR #DCS565P1 20V MAX BRUSHLESS 6-1/2" CIRC S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$429.02/each for your price

Overview

Mfr description
DCS565P1 20V MAX BRUSHLESS 6-1/2" CIRC S
  • POWERFUL AND EFFICIENT brushless motor provides optimal cutting performance in a variety of materials
  • HIGH MANEUVERABILITY with its lightweight and compact design
  • QUICKLY ADJUST the bevel capacity from 0 - 50° with the tool-free bevel lever
  • MINIMIZE DUST WHILE CUTTING with the optional dust chute, compatible with the DEWALT® AirLock™ system or standard 35 mm dust extractor
  • COMPATIBLE with all DEWALT® 20V MAX and FLEXVOLT® Batteries

Specifications

  • Power Source
    Electric
  • Batteries Included
    1
  • Includes
    Bag, Intergrated Raft Hook
  • UPC_NO
    885911671606
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
  • Battery Voltage
    20
  • Bevel Capacity
    50 degrees
  • Blade Diameter
    6½ in
  • Blade Orientation
    Left
  • Blade Wrench Included
    Yes - Loose
  • Charger Included
    Yes
  • Contents
    (1) 20V MAX* Lithium Ion 5.0Ah Battery (DCB205), (1) Blade Change Wrench, (1) Charger, (1) DWA161218 Saw Blade, (1) Kit Bag, (1) Optional Dust Chute, (1) DCS565 20V MAX* 6-1/2 in. Brushless Cordless Circular Saw
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • Depth Adjustment
    Yes
  • Drive Type
    Direct Drive
  • Dust Port
    Yes
  • Electric Motor Brake
    Yes
  • ETL Listed
    No
  • Integrated Work Light
    Yes
  • Max Rpm
    4950 at no load
  • Number Of Batteries Required
    1
  • Number Of Blades Included
    1
  • Shoe Material
    Aluminum
  • Tool Weight
    6.3 lbs
  • UL Listed
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought