Motion
DCS573B 20V MAX FLEXVOLT 7-1/4" CIRC SAW

DEWALT
DCS573B 20V MAX FLEXVOLT 7-1/4" CIRC SAW

20V MAX* 7-1/4 in. Brushless Cordless Circular Saw with FLEXVOLT Advantage(TM) (Tool Only)
MI ITEM #11667696
MFR #DCS573B 20V MAX FLEXVOLT 7-1/4" CIRC SAW
List Price$377.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS573B 20V MAX FLEXVOLT 7-1/4" CIRC SAW

20V MAX* 7-1/4 in. Brushless Cordless Circular Saw with FLEXVOLT Advantage(TM) (Tool Only)
MI ITEM #11667696
MFR #DCS573B 20V MAX FLEXVOLT 7-1/4" CIRC SAW

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$377.14/each for your price

Overview

Mfr description
DCS573B 20V MAX FLEXVOLT 7-1/4" CIRC SAW
  • UP TO 77% MORE POWER** when paired with FLEXVOLT® batteries
  • FASTER CUTTING: Powerful brushless motor delivers 5,500 RPM for faster cutting
  • Maximum depth of cut of 2-9/16 in. at a 90°
  • EASY STORAGE: Integrated rafter hook for quick and easy storage
  • MINIMIZES DUST: Optional dust port allows connection to a dust extractor to minimize dust during cutting (DWE575DC Dust Port sold separately).
  • Tool Connect™ Chip Ready: Chip pocket accepts Tool Connect™ Chip DCE042 and connects with Tool Connect™ Site Manager app for easy asset management on the jobsite. (DCE042 sold separately)
  • COMPATIBLE with all DEWALT® 20V MAX* and FLEXVOLT® Batteries

Specifications

  • Blade Diameter
    7¼ in
  • Tool Weight
    8.2 lbs
  • UPC_NO
    885911683234
  • Features & Benefits
    • UP TO 77% MORE POWER** when paired with FLEXVOLT® batteries • FASTER CUTTING: Powerful brushless motor delivers 5,500 RPM for faster cutting • Maximum depth of cut of 2-9/16 in. at a 90° • EASY STORAGE: Integrated rafter hook for quick and easy storage • MINIMIZES DUST: Optional dust port allows connection to a dust extractor to minimize dust during cutting (DWE575DC Dust Port sold separately). • Tool Connect™ Chip Ready: Chip pocket accepts Tool Connect™ Chip DCE042 and connects with Tool Connect™ Site Manager app for easy asset management on the jobsite. (DCE042 sold separately) • COMPATIBLE with all DEWALT® 20V MAX* and FLEXVOLT® Batteries
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
  • UL Listed
    Yes
  • Shoe Material
    Aluminum
  • Power Source
    Electric - Cordless
  • Package Contents
    (1) Blade Change Wrench, (1) DWA171424 Saw Blade, (1) Dust Port, (1) DCS573 20V MAX* 7-1/4 in. Brushless Cordless Circular Saw with FLEXVOLT® Advantage™
  • Max Rpm
    5500
  • Integrated Work Light
    No
  • Includes Case
    No Case Included
  • Hook
    No
  • ETL Listed
    No
  • Electric Motor Brake
    Yes
  • Dust Port
    Yes
  • Drive Type
    Direct Drive
  • Depth Adjustment
    Yes
  • CSA Certified
    No
  • Charger Included
    No
  • Battery Voltage
    20 v
  • Bevel Capacity
    57 degrees
  • Blade Orientation
    Right
  • Blades Included
    1
  • Blade Wrench Included
    Yes - Stored on Tool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought