Motion
DWAM15025P 9IN DRYWALL MESH 150G 25PACK

DEWALT
DWAM15025P 9IN DRYWALL MESH 150G 25PACK

9 in Disc Diameter, 150 Grit, Black Color
Mi Item #11667699
MFR #DWAM15025P 9IN DRYWALL MESH 150G 25PACK
Price$86.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWAM15025P 9IN DRYWALL MESH 150G 25PACK

9 in Disc Diameter, 150 Grit, Black Color
Mi Item #11667699
MFR #DWAM15025P 9IN DRYWALL MESH 150G 25PACK

Mfr description
DWAM15025P 9IN DRYWALL MESH 150G 25PACK
  • Longer Life vs. standard DEWALT Sandpaper Washable: Easily clean the mesh to reduce clogging and extend life Universal dust extraction, for use on any backing pad hole pattern
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.61/each

Specifications

Dimensions

  • Disc Diameter  
    9 in

Details

  • Attachment Method
    Hook and loop
  • Coat Type
    Open
  • Color
    Black
  • Grade
    Very Fine
  • Grit Number
    150
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25
  • UPC_NO
    885911694674

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)