Motion
DWAM1505P 9IN DRYWALL MESH 150G 5PACK

DEWALT
DWAM1505P 9IN DRYWALL MESH 150G 5PACK

9 in Disc Diameter, 150 Grit, Black Color
MI ITEM #11667700
MFR #DWAM1505P 9IN DRYWALL MESH 150G 5PACK
List Price$20.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWAM1505P 9IN DRYWALL MESH 150G 5PACK

9 in Disc Diameter, 150 Grit, Black Color
MI ITEM #11667700
MFR #DWAM1505P 9IN DRYWALL MESH 150G 5PACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.08/each for your price

Overview

Mfr description
DWAM1505P 9IN DRYWALL MESH 150G 5PACK
  • Longer Life vs. standard DEWALT Sandpaper Washable: Easily clean the mesh to reduce clogging and extend life Universal dust extraction, for use on any backing pad hole pattern

Specifications

  • Disc Diameter
  • Grit Number
    150
  • Grade
    Very Fine
  • Color
    Black
  • UPC_NO
    885911694650
  • Coat Type
    Open
  • Mineral Type
    Aluminum Oxide
  • Attachment Method
    Hook and loop
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought