Overview
Mfr description
DWAM2405P 9IN DRYWALL MESH 240G 5PACK
- Longer Life vs. standard DEWALT Sandpaper Washable: Easily clean the mesh to reduce clogging and extend life Universal dust extraction, for use on any backing pad hole pattern
Specifications
- Disc Diameter
- Grit Number240
- GradeVery Fine
- ColorBlack
- UPC_NO885911694667
- Coat TypeOpen
- Mineral TypeAluminum Oxide
- Attachment MethodHook and loop
- Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data