Motion
DWAM805P 9IN DRYWALL MESH 80G 5PACK

DEWALT
DWAM805P 9IN DRYWALL MESH 80G 5PACK

9 in Disc Diameter, 80 Grit, Black Color
Mi Item #11667703
MFR #DWAM805P 9IN DRYWALL MESH 80G 5PACK
Price$20.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWAM805P 9IN DRYWALL MESH 80G 5PACK

9 in Disc Diameter, 80 Grit, Black Color
Mi Item #11667703
MFR #DWAM805P 9IN DRYWALL MESH 80G 5PACK

Mfr description
DWAM805P 9IN DRYWALL MESH 80G 5PACK
  • Longer Life vs. standard DEWALT Sandpaper Washable: Easily clean the mesh to reduce clogging and extend life Universal dust extraction, for use on any backing pad hole pattern
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.08/each

Specifications

Dimensions

  • Disc Diameter  
    9 in

Details

  • Attachment Method
    Hook and loop
  • Coat Type
    Open
  • Color
    Black
  • Grade
    Medium
  • Grit Number
    80
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    5
  • UPC_NO
    885911694636

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)