Motion
DWAMM53202 5/32IN MULTI-MATERIAL CUT OUT

DEWALT
DWAMM53202 5/32IN MULTI-MATERIAL CUT OUT

DWAMM53202 5/32IN MULTI-MATERIAL CUT OUT
MI ITEM #11667705
MFR #DWAMM53202 5/32IN MULTI-MATERIAL CUT OUT
List Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWAMM53202 5/32IN MULTI-MATERIAL CUT OUT

DWAMM53202 5/32IN MULTI-MATERIAL CUT OUT
MI ITEM #11667705
MFR #DWAMM53202 5/32IN MULTI-MATERIAL CUT OUT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.95/each for your price

Overview

Mfr description
DWAMM53202 5/32IN MULTI-MATERIAL CUT OUT
  • Versatile design
  • For cutting wood, plastic, fiberglass, and vinyl or aluminum siding
  • Variety of bit types and diameters offering solutions for multiple applications

Specifications

  • UPC_NO
    885911716758
  • Features & Benefits
    • Versatile design • For cutting wood, plastic, fiberglass, and vinyl or aluminum siding • Variety of bit types and diameters offering solutions for multiple applications
  • Bit Type
    Specialty
  • Shank Diameter
    .15625 in
  • Package Contents
    2 pack
  • Flute Length
    1.65354 in
  • Bit Material
    High Speed Steel
  • Bit Diameter
    .15625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text