Overview
Mfr description
DWAPP14002 1/4IN DRYWALL PILOT POINT CUT
- Fast accurate cuts
- Pilot point tip helps you stay on track when cutting around outlet boxes or light cans
- For cutting drywall
Specifications
- UPC_NO885911716710
- Features & Benefits• Fast accurate cuts • Pilot point tip helps you stay on track when cutting around outlet boxes or light cans • For cutting drywall
- Bit TypeSpecialty
- Shank Diameter.25 in
- Package Contents2 pack
- Flute Length1.69291 in
- Bit MaterialHigh Speed Steel
- Bit Diameter.25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data