Motion
DWAPP18020 1/8IN DRYWALL PILOT POINT CUT

DEWALT
DWAPP18020 1/8IN DRYWALL PILOT POINT CUT

PILOT POINT(R) Tip Cut-Out Bit
MI ITEM #11667708
MFR #DWAPP18020 1/8IN DRYWALL PILOT POINT CUT
Price$34.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWAPP18020 1/8IN DRYWALL PILOT POINT CUT

PILOT POINT(R) Tip Cut-Out Bit
MI ITEM #11667708
MFR #DWAPP18020 1/8IN DRYWALL PILOT POINT CUT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.44/each

Specifications

Dimensions

  • Bit Diameter
    .125
  • Flute Length
    1.25984 in
  • Shank Diameter
    .125 in

Details

  • Bit Material
    High Speed Steel
  • Bit Type
    Specialty
  • Features & Benefits
    • Fast accurate cuts • Pilot point tip helps you stay on track when cutting around outlet boxes or light cans • For cutting drywall
  • Package Contents
    20 pack
  • UPC_NO
    885911716291

Overview

Mfr description
DWAPP18020 1/8IN DRYWALL PILOT POINT CUT
  • Fast accurate cuts
  • Pilot point tip helps you stay on track when cutting around outlet boxes or light cans
  • For cutting drywall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought