Overview
Mfr description
DWAPP53202 5/32IN DRYWALL PILOT POINT CU
- Fast accurate cuts
- Pilot point tip helps you stay on track when cutting around outlet boxes or light cans
- For cutting drywall
Specifications
- UPC_NO885911716703
- Features & Benefits• Fast accurate cuts • Pilot point tip helps you stay on track when cutting around outlet boxes or light cans • For cutting drywall
- Bit TypeSpecialty
- Shank Diameter.15625 in
- Package Contents2 pack
- Flute Length1.29921 in
- Bit MaterialHigh Speed Steel
- Bit Diameter.15625
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data