Motion
DWAST18010 1/8IN DRYWALL STANDARD CUT OU

DEWALT
DWAST18010 1/8IN DRYWALL STANDARD CUT OU

Standard Point Cut-Out Bit
MI ITEM #11667710
MFR #DWAST18010 1/8IN DRYWALL STANDARD CUT OU
List Price$14.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWAST18010 1/8IN DRYWALL STANDARD CUT OU

Standard Point Cut-Out Bit
MI ITEM #11667710
MFR #DWAST18010 1/8IN DRYWALL STANDARD CUT OU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.62/each for your price

Overview

Mfr description
DWAST18010 1/8IN DRYWALL STANDARD CUT OU
  • Easy, Controlled Cutting
  • Standard tip design performs well in drywall and gypsum board
  • For cutting drywall and gypsum board

Specifications

  • UPC_NO
    885911716727
  • Features & Benefits
    • Easy, Controlled Cutting • Standard tip design performs well in drywall and gypsum board • For cutting drywall and gypsum board
  • Bit Type
    Specialty
  • Shank Diameter
    .125 in
  • Package Contents
    10 pack
  • Flute Length
    1.37795 in
  • Bit Material
    High Speed Steel
  • Bit Diameter
    .125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought