Motion
DWE7485WS

DEWALT
DWE7485WS

DWE7485WS
Mi Item #11667712
MFR #DWE7485WS
Price$603.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE7485WS

DWE7485WS
Mi Item #11667712
MFR #DWE7485WS

Mfr description
DWE7485WS DWE7485 + DW7451 IN ONE BOX
  • Compact size for easy transportation and storage
  • Rack and pinion telescoping fence rails make fence adjustments fast, smooth and accurate
  • 24.5-in of rip capacity for ripping 4x8-plywood or OSB sheets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$603.96/each

Specifications

Dimensions

  • Arbor Size
    0.625 in
  • Blade Diameter
    8.25 in
  • Contents
    (1) 8-1/4 in. Blade, (1) Anti-Kickback Pawls, (1) DW7451 Stand, (1) Fence, (1) Miter Gauge, (1) Modular Guard System, (1) Non-Through Cut Riving Knife, (1) Push Stick, (2) Blade-Change Wrenches, (1) DWE7485 8-1/4 in. Table Saw
  • Table Length
    22.75 in
  • Table Width
    14.88 in
  • Tool Weight
    46 lbs

Details

  • Amperage
    15
  • Bevel Capacity
    48 degrees
  • Blade Speed
    5800 rpm
  • Color
    Yellow/Black
  • CSA Certified
    No
  • ETL Listed
    No
  • Fence Included
    Yes
  • Includes
    Miter Gauge, Dust Port
  • Material
    Aluminum
  • Phase
    Single Phase
  • Rip Capacity
    24.5 in
  • Type
    Bench, Corded
  • UL Listed
    Yes
  • UPC_NO
    885911737289
  • Voltage
    120 Volts
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)