Motion
DAH180025 1-9/16 (40MM) HOLESAW

DEWALT
DAH180025 1-9/16 (40MM) HOLESAW

Bi-Metal Hole Saws
Mi Item #11667729
MFR #DAH180025 1-9/16 (40MM) HOLESAW
Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAH180025 1-9/16 (40MM) HOLESAW

Bi-Metal Hole Saws
Mi Item #11667729
MFR #DAH180025 1-9/16 (40MM) HOLESAW

Mfr description
DAH180025 1-9/16 (40MM) HOLESAW
  • Up to 50% Longer Life* *vs prior generation DEWALT Bi-Metal Hole Saws cutting black pipe
  • Patented tooth forms optimize chip removal for efficient drilling and long life
  • Large, continuous slot provides leverage for easy plug ejection and removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.05/each

Specifications

Dimensions

  • Contents
    1-hole saw
  • Drilling Depth
    1.75 in
  • Hole Diameter
    1-9/16 in
  • Minimum Chuck Size
    1/4 in
  • Pilot Drill Diameter
    0.25 in

Details

  • Application
    Multipurpose
  • Bit Type
    Hole Saw
  • Blade Material
    Bi-Metal
  • Case Included
    No
  • Kit
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)