1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DAH180040 2-1/2 (64MM) HOLESAW
Bi-Metal Hole Saws
MI ITEM #
11667740
MFR #
DAH180040 2-1/2 (64MM) HOLESAW
Price
$22.68
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Hole Saws and Hole-Cutting Tool Accessories
Hole Saws
DEWALT DAH180040 2-1/2 (64MM) HOLESAW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DAH180040 2-1/2 (64MM) HOLESAW
Bi-Metal Hole Saws
MI ITEM #
11667740
MFR #
DAH180040 2-1/2 (64MM) HOLESAW
Mfr description
DAH180040 2-1/2 (64MM) HOLESAW
Made in the USA with global materials
Patented tooth forms that help deliver fast cuts and long life when drilling through wood, metal, and plastic
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$22
.68
/each
Add to Cart
Specifications
Dimensions
Contents
1-hole saw
Drilling Depth
1.75 in
Hole Diameter
2-1/2 in
Minimum Chuck Size
1/4 in
Pilot Drill Diameter
0.25 in
Details
Application
Multipurpose
Bit Type
Hole Saw
Blade Material
Bi-Metal
Case Included
No
Kit
No
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items