Motion
DAH180096 6 (152MM) HOLESAW

DEWALT
DAH180096 6 (152MM) HOLESAW

Bi-Metal Hole Saws
MI ITEM #11667760
MFR #DAH180096 6 (152MM) HOLESAW
List Price$102.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAH180096 6 (152MM) HOLESAW

Bi-Metal Hole Saws
MI ITEM #11667760
MFR #DAH180096 6 (152MM) HOLESAW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.26/each for your price

Overview

Mfr description
DAH180096 6 (152MM) HOLESAW
  • Up to 50% Longer Life* *vs prior generation DEWALT Bi-Metal Hole Saws cutting black pipe
  • Patented tooth forms optimize chip removal for efficient drilling and long life
  • Large, continuous slot provides leverage for easy plug ejection and removal

Specifications

  • Application
    Multipurpose
  • Bit Type
    Hole Saw
  • Blade Material
    Bi-Metal
  • Case Included
    No
  • Contents
    1-hole saw
  • Drilling Depth
    1.75 in
  • Hole Diameter
    6 in
  • Kit
    No
  • Minimum Chuck Size
    1/4 in
  • Pilot Drill Diameter
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought