Motion
DAH9124PBM 1 1/4 - 6" ARBOR 1/2 SHANK

DEWALT
DAH9124PBM 1 1/4 - 6" ARBOR 1/2 SHANK

Hole Saw Arbors
MI ITEM #11667767
MFR #DAH9124PBM 1 1/4 - 6" ARBOR 1/2 SHANK
Your Price$29.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DAH9124PBM 1 1/4 - 6" ARBOR 1/2 SHANK

Hole Saw Arbors
MI ITEM #11667767
MFR #DAH9124PBM 1 1/4 - 6" ARBOR 1/2 SHANK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.29/each(List $33.68)

Overview

Mfr description
DAH9124PBM 1 1/4 - 6" ARBOR 1/2 SHANK
  • Convenient Bit Change Design enables adjusting or replacing the pilot bit without removing the saw
  • Hardened steel for commercial applications
  • Manufactured by DEWALT

Specifications

  • Outside Diameter
    6 in
  • Minimum Chuck Size
    1/2 in
  • Material
    High Speed Steel
  • Inside Diameter
    1.25 in
  • Diameter
    1.25 in
  • Comp
    DEWALT
  • Color
    Black
  • Backing Plate Diameter
    6 in
  • ArborDesign
    Hole Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought