Motion
DCB246CK 20V MAX STARTER KIT

DEWALT
DCB246CK 20V MAX STARTER KIT

20V MAX* Lithium Ion Starter Kit
MI ITEM #11667775
MFR #DCB246CK 20V MAX STARTER KIT
Price$574.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB246CK 20V MAX STARTER KIT

20V MAX* Lithium Ion Starter Kit
MI ITEM #11667775
MFR #DCB246CK 20V MAX STARTER KIT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$574.56/each

Specifications

Details

  • Amp Hour
    6
  • Battery Type
    Lithium Ion
  • Battery Voltage
    20 V
  • Charger Included
    Yes
  • Color
    Yellow/Black
  • Comp
    20V MAX*
  • Housing Material
    Plastic
  • Included Accessories
    Bag
  • Number Of Batteries
    2
  • Rechargeable
    Yes
  • UPC_NO
    885911728805
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee

Overview

Mfr description
DCB246CK 20V MAX STARTER KIT
  • EXTENDED RUNTIME in a compact form with XR® batteries
  • CAPACITY COMMUNICATION with 3-LED fuel gauge on batteries
  • CHARGER COMPATIBLE with all 12V MAX*, 20V MAX*, and FLEXVOLT® Batteries

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought