Motion
DCB346-3 LITHIUM-ION BATTERIES - 3 PACK

DEWALT
DCB346-3 LITHIUM-ION BATTERIES - 3 PACK

20V MAX* Lithium Ion Battery (3 PK)
MI ITEM #11667776
MFR #DCB346-3 LITHIUM-ION BATTERIES - 3 PACK
Price$553.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB346-3 LITHIUM-ION BATTERIES - 3 PACK

20V MAX* Lithium Ion Battery (3 PK)
MI ITEM #11667776
MFR #DCB346-3 LITHIUM-ION BATTERIES - 3 PACK

Mfr description
DCB346-3 LITHIUM-ION BATTERIES - 3 PACK
  • COMPATIBLE with all DEWALT® 20V MAX* cordless tools and chargers
  • CLEAR CAPACITY COMMUNICATION with fuel gauge LED charge indicators
  • Includes one DCB206 6.0Ah XR® Battery, one DCB204 4.0Ah Battery, and one DCB203 Compact 2.0Ah Battery
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.65/each

Specifications

Details

  • Amp Hour
    6.0
  • Battery Type
    Lithium Ion
  • Battery Voltage
    20 V
  • Charger Included
    No
  • Color
    Yellow/Black
  • Comp
    20V MAX* cordless tools and chargers, COMPATIBLE with all DEWALT&reg
  • Housing Material
    Plastic
  • Included Accessories
    No Case Included
  • Number Of Batteries
    3
  • Rechargeable
    Yes
  • UPC_NO
    885911728904
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)