Motion
DCB606C FLEXVOLT BATTERY WITH CHARGER

DEWALT
DCB606C FLEXVOLT BATTERY WITH CHARGER

FLEXVOLT(R) 20V/60V MAX* Lithium Ion Starter Kit
Mi Item #11667777
MFR #DCB606C FLEXVOLT BATTERY WITH CHARGER
Price$372.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB606C FLEXVOLT BATTERY WITH CHARGER

FLEXVOLT(R) 20V/60V MAX* Lithium Ion Starter Kit
Mi Item #11667777
MFR #DCB606C FLEXVOLT BATTERY WITH CHARGER

Mfr description
DCB606C FLEXVOLT BATTERY WITH CHARGER
  • COMPATIBLE with all 12V MAX*, 20V MAX*, and FLEXVOLT® Batteries
  • COMMUNICATES MORE to the user about the batteries state of charge with the Stage 1 and 2 LED format
  • VERSATILITY with thru-hole wall mounts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$372.77/each

Specifications

Details

  • Amp Hour
    6
  • Battery Type
    Lithium Ion
  • Battery Voltage
    20 V
  • Charger Included
    Yes
  • Color
    Yellow/Black
  • Comp
    20V, 60V, 120V
  • Housing Material
    Plastic
  • Included Accessories
    No Case Included
  • Number Of Batteries
    1
  • Rechargeable
    Yes
  • UPC_NO
    885911719865
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)