Motion
DCK2100P2 PREMIUM 2-KIT HAMMER DRILL AND

DEWALT
DCK2100P2 PREMIUM 2-KIT HAMMER DRILL AND

20V MAX* Brushless Cordless 2-Tool Kit Including Hammer Drill/Driver with FLEXVOLT Advantage(TM)
MI ITEM #11667779
MFR #DCK2100P2 PREMIUM 2-KIT HAMMER DRILL AND
Price$611.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCK2100P2 PREMIUM 2-KIT HAMMER DRILL AND

20V MAX* Brushless Cordless 2-Tool Kit Including Hammer Drill/Driver with FLEXVOLT Advantage(TM)
MI ITEM #11667779
MFR #DCK2100P2 PREMIUM 2-KIT HAMMER DRILL AND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$611.68/each

Specifications

Dimensions

  • Contents
    (1) DCB118 8 Amp Fast Charger, (1) DCD999B 20V MAX* 1/2 in. Brushless Cordless Hammer Drill/Driver with FLEXVOLT® Advantage™, (1) DCF887 20V MAX*1/4 in. XR® Brushless Cordless Impact Driver, (1) Kit Bag, (2) Belt Hooks, (2) DCB205 20V MAX* Lithium Ion 5.0Ah battery

Details

  • Accessories Included
    Yes
  • Batteries Included
    2
  • Battery Voltage
    20
  • Blade Changing
    Keyless
  • Case Included
    Yes
  • Charger Included
    Yes
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Includes
    Bag
  • Power Source
    Electric
  • Tools Included
    2
  • UL Listed
    Yes
  • UPC_NO
    885911725002
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee

Overview

Mfr description
DCK2100P2 PREMIUM 2-KIT HAMMER DRILL AND
  • The DCD999 Hammer Drill gets up to 42% more power** when paired with FLEXVOLT® batteries
  • Both tools compatible with all DEWALT® 20V MAX* and FLEXVOLT® Batteries
  • 20X BRIGHTER LED: The DCD999 3-mode LED provides lighting in dark or confined spaces up to 20x brighter than the DEWALT DCD985
  • VISIBILITY: The DCF887 creates visibility without shadows from 3 LEDs with a 20-second delay after trigger is released
  • DCD999 is Tool Connect™ Chip Ready: Chip pocket accepts Tool Connect™ Chip DCE042 and connects with Tool Connect™ Site Manager app for easy asset management on the jobsite. (DCE042 sold separately)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought