Motion
DCS354D1

DEWALT
DCS354D1

ATOMIC 20V MAX* Brushless Cordless Oscillating Multi-Tool Kit
MI ITEM #11667780
MFR #DCS354D1
Price$266.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS354D1

ATOMIC 20V MAX* Brushless Cordless Oscillating Multi-Tool Kit
MI ITEM #11667780
MFR #DCS354D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$266.46/each

Specifications

Dimensions

  • Contents
    (1) Fast-cut Wood Blade, (1) Universal Accessory Adapter, (1) Wood With Nails Blade, (1) DCB112 Charger, (1) DCB203 Battery, (1) DCS354 20V MAX* Brushless Oscillating Multi-Tool
  • Length
    11.2 in
  • Tool Weight
    2.33 lbs

Details

  • Batteries Included
    1
  • Battery Voltage
    20
  • Case Included
    No
  • Charger Included
    Yes
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Material
    Plastic
  • Number Of Batteries Required
    1
  • Power Source
    Electric
  • Speed
    18000 Oscillations Per Minute
  • UL Listed
    Yes
  • UPC_NO
    885911726108
  • Variable Speed
    Yes
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee

Overview

Mfr description
DCS354D1 20V MAX XR OSCILLATING TL KIT 2
  • MORE RUNTIME: Brushless motor delivers up to 57% more runtime over brushed
  • WORKS WITH MOST ACCESSORY: Universal accessory adapter makes it compatible with most oscillating tool accessory brands
  • ILLUMINATES DARK WORK SURFACES: Bright LED so you see better and can make for accurate cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought