Motion
DW47757

DEWALT
DW47757

XP7 Tile Diamond Blades
MI ITEM #11667781
MFR #DW47757
List Price$181.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW47757

XP7 Tile Diamond Blades
MI ITEM #11667781
MFR #DW47757

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.95/each for your price

Overview

Mfr description
DW47757 7IN CONTINUOUS XP7 TILE
  • Precise Cuts with Minimal Wobble. Achieve pristine cuts with a reinforced hub welded to the core for blade stability.
  • Fast, Exact Cutting. Reduce breaks and get straight, top-quality cuts with an ultra thin outer rim.
  • Superior Finish. Maintain the finest edge with a proprietary mix of high-purity, fine diamonds*.

Specifications

  • Tool Weight
    0.84 lbs
  • Set or Individual
    Individual
  • Rim Type
    Continuous
  • Max Rpm
    8700
  • For Use On
    Tile
  • Contents
    1 blade
  • Blade Thickness
    0.048 in
  • Blade Material
    Diamond
  • Blade Diameter
    7 in
  • Arbor Size
    .625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought