Motion
DCB240 20V MAX COMPACT 4AH BATTERY

DEWALT
DCB240 20V MAX COMPACT 4AH BATTERY

20V MAX* Compact 4Ah Battery
MI ITEM #11667782
MFR #DCB240 20V MAX COMPACT 4AH BATTERY
Your Price$261.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB240 20V MAX COMPACT 4AH BATTERY

20V MAX* Compact 4Ah Battery
MI ITEM #11667782
MFR #DCB240 20V MAX COMPACT 4AH BATTERY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$261.72/each(List $300.98)

Overview

Mfr description
DCB240 20V MAX COMPACT 4AH BATTERY
  • 4 Amp hour (80 watt hour) capacity provides extended runtime
  • Same size and weight as DCB230 20V MAX compact 3Ah battery
  • Lighter weight with same capacity as DCB204 4Ah battery

Specifications

  • UPC_NO
    885911595742
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
  • Rechargeable
    Yes
  • Number Of Batteries
    1
  • Included Accessories
    No Case Included
  • Housing Material
    Plastic
  • Comp
    Compatible with 20V MAX* tools and chargers
  • Color
    Yellow/Black
  • Charger Included
    No
  • Battery Voltage
    20 V
  • Battery Type
    Lithium Ion
  • Amp Hour
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text