Motion
DCPH820B 20V DEWALT POLE HEDGE TRIMMER B

DEWALT
DCPH820B 20V DEWALT POLE HEDGE TRIMMER B

20V MAX* Pole Hedge Trimmer
Mi Item #11667783
MFR #DCPH820B 20V DEWALT POLE HEDGE TRIMMER B
Price$236.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCPH820B 20V DEWALT POLE HEDGE TRIMMER B

20V MAX* Pole Hedge Trimmer
Mi Item #11667783
MFR #DCPH820B 20V DEWALT POLE HEDGE TRIMMER B

Mfr description
DCPH820B 20V DEWALT POLE HEDGE TRIMMER B
  • 7- position, 180⁰ articulating head offers customized cutting angles for hedges of any shape and size
  • 1 in. cutting capacity for superior cutting performance
  • Up to 12 ft. MAX reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.07/each

Specifications

Dimensions

  • Blade Length
    22 in
  • Charging Time
    1 hour
  • Contents
    1 - Blade sheath, 1- Pole back end, 1- Shoulder strap, 1 - Hedge trimmer head
  • Weight
    7.9 lbs

Details

  • Battery Voltage
    20 V
  • Blade Material
    Stainless Steel
  • Color
    Yellow/Black
  • CSA Certified
    No
  • Cutting Action
    Dual
  • Cutting Capacity
    1 in
  • ETL Listed
    No
  • Handle Material
    Plastic
  • Product Type
    Hedge Trimmers
  • Rechargeable
    Yes
  • Recommended Safety Equipment
    Safety Glasses and Gloves
  • Rust Resistant
    No
  • UL Listed
    Yes
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)