Motion
DW4822

DEWALT
DW4822

Metal-Cutting Bi-Metal Reciprocating Saw Blades
MI ITEM #11667784
MFR #DW4822
Your Price$33.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4822

Metal-Cutting Bi-Metal Reciprocating Saw Blades
MI ITEM #11667784
MFR #DW4822

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.77/each(List $38.84)

Overview

Mfr description
DW4822 12IN 18TPI STGT BK BLD-5PK
  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts

Specifications

  • UPC_NO
    885911630887
  • Blade Length
    12.0 in
  • Blade Material
    High Speed Steel
  • Blade Thickness
    0.05 in
  • Teeth Per Inch
    18
  • Set or Individual
    Individual
  • Progressive Blade Tooth Spacing
    No
  • Contents
    5 blades
  • Blade Type
    Reciprocating Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought