Motion
00455022
3/8" Cut Diam, 1/4" Shank Diam, Carbide Single Cut Cylinder Burr Flat End, 6-3/4" OAL, 3/4" LOC
MI ITEM #11667795
MFR #00455022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Cut Diam, 1/4" Shank Diam, Carbide Single Cut Cylinder Burr Flat End, 6-3/4" OAL, 3/4" LOC
MI ITEM #11667795
MFR #00455022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00455022 3/8X3/4X1/4 SHK SNGLCU CYLINDRI
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Length of Cut
    3/4 in
  • Shank Diameter
    1/4 in
  • Overall Length
    6-3/4 in
  • Head Material
    Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought