Motion
00455113
1/4" Cut Diam, 1/4" Shank Diam, Carbide Single Cut Cylinder Burr with Radius Radius End, 6-1/2" OAL, 1/2" LOC
Mi Item #11667797
MFR #00455113
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Cut Diam, 1/4" Shank Diam, Carbide Single Cut Cylinder Burr with Radius Radius End, 6-1/2" OAL, 1/2" LOC
Mi Item #11667797
MFR #00455113

Mfr description
00455113 1/4X5/8X1/4 SHK SNGLCU CYL RADE
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut
    1/2 in
  • Overall Length
    6-1/2 in
  • Shank Diameter
    1/4 in

Details

  • Head Material
    Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)