Overview
Mfr description
00455329 3/8X1-1/16X1/4 SNGLCU TPR RAD E
- Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
- They can be used on steel, stainless steel, cast iron and non-ferrous materials.
Specifications
- Length of Cut1-1/16 in
- Shank Diameter1/4 in
- Included Angle14
- Overall Length7-1/16 in
- Head MaterialCarbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data