Motion
00455428
3/8" Cut Diam, 1/4" Shank Diam, Carbide Single Cut Ball Burr Radius End, 6-5/16" OAL, 5/16" LOC
Mi Item #11667807
MFR #00455428
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Cut Diam, 1/4" Shank Diam, Carbide Single Cut Ball Burr Radius End, 6-5/16" OAL, 5/16" LOC
Mi Item #11667807
MFR #00455428

Mfr description
00455428 3/8X1/4SHK SNGLCUT BALL CARBIDE
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut
    5/16 in
  • Overall Length
    6-5/16 in
  • Shank Diameter
    1/4 in

Details

  • Head Material
    Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)