Specifications
Dimensions
- Length of Cut1/2 in
- Overall Length6-3/4 in
- Shank Diameter1/4 in
Details
- Head MaterialCarbide
Overview
Mfr description
00457713 1/4X5/8X1/4SHK DBLCUT TREE RADE
- Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
- They produce small chips and give excellent control of the burr and grinder
- They can be used on steel, stainless steel, high temp alloys and cast iron.