Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Cut Diam, 6mm Shank Diam, Carbide Single Cut Tree Burr Point End, 2-1/2" OAL, 3/4" LOC
MI ITEM #11667829
MFR #00468553

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
00468553 3/8X3/4 6MM METRIC SH CARB.POIN
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Length of Cut
    3/4 in
  • Shank Diameter
    6.0 mm
  • Overall Length
    2-1/2 in
  • Head Material
    Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought