Motion
LXAR12110CT-1 RECIP 12110RCT 12 X 1 X 05

LENOX TOOL COMPANY
LXAR12110CT-1 RECIP 12110RCT 12 X 1 X 05

LXAR12110CT-1 RECIP 12110RCT 12 X 1 X 05
MI ITEM #11667915
MFR #LXAR12110CT-1 RECIP 12110RCT 12 X 1 X 05
List Price$42.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
LXAR12110CT-1 RECIP 12110RCT 12 X 1 X 05

LXAR12110CT-1 RECIP 12110RCT 12 X 1 X 05
MI ITEM #11667915
MFR #LXAR12110CT-1 RECIP 12110RCT 12 X 1 X 05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.93/each for your price

Overview

Mfr description
LXAR12110CT-1 RECIP 12110RCT 12 X 1 X 05
  • Up to 50X life: High performance carbide is welded to the cutting edge for durability and to help prevent tooth loss
  • FAST CUTS IN DEMANDING METAL CUTTING APPLICATIONS: Titanium coating makes teeth more wear-resistent, so they stay sharp for quicker cuts
  • STRAIGHT CUTS IN LARGE DIAMETER MATERIALS: Tall, thick blade profile designed to deliver straight cuts and long life

Specifications

  • Blade Length
    12 in
  • Blade Material
    Bimetal
  • Blade Thickness
    0.05 in
  • Blade Width
    1 in
  • Teeth Per Inch
    0
  • Set or Individual
    Individual
  • Progressive Blade Tooth Spacing
    No
  • Contents
    1 blade
  • Blade Type
    Reciprocating Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought