Motion
LXAR9110CT-1

LENOX TOOL COMPANY
LXAR9110CT-1

Reciprocating Saw Blade - Medium Metal, Thick Metal & Non-Ferrous Metal, TPI: 10, 9.0000 in Long
Mi Item #11667919
MFR #LXAR9110CT-1
Price$27.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
LXAR9110CT-1

Reciprocating Saw Blade - Medium Metal, Thick Metal & Non-Ferrous Metal, TPI: 10, 9.0000 in Long
Mi Item #11667919
MFR #LXAR9110CT-1

Mfr description
LXAR9110CT-1 RECIPS 9110RCT 9 X 1 X 050
  • Up to 50X life: High performance carbide is welded to the cutting edge for durability and to help prevent tooth loss
  • FAST CUTS IN DEMANDING METAL CUTTING APPLICATIONS: Titanium coating makes teeth more wear-resistent, so they stay sharp for quicker cuts
  • STRAIGHT CUTS IN LARGE DIAMETER MATERIALS: Tall, thick blade profile designed to deliver straight cuts and long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.21/each

Specifications

Dimensions

  • Blade Length
    9 in
  • Blade Thickness
    0.05 in
  • Blade Width
    1 in
  • Contents
    1 blade
  • Length
    9.0000 in
  • Teeth Per Inch
    0
  • Width
    0.0500 in

Details

  • Application
    Thick Metal, Medium Metal, Stainless Steel & Fire Rescue
  • Blade Material
    Bimetal
  • Blade Type
    Reciprocating Saw
  • Cutting Material
    Medium Metal, Thick Metal & Non-Ferrous Metal
  • Progressive Blade Tooth Spacing
    No
  • Set or Individual
    Individual
  • Tpi
    10
  • UPC_NO
    885911645652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)