Motion
LXARCT5SET
Reciprocating Saw Blade Set - Nail-Embedded Wood, Thick Metal, Cast Iron & Stainless Steel Cutting Material
Mi Item #11667920
MFR #LXARCT5SET
Price$84.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Saw Blade Set - Nail-Embedded Wood, Thick Metal, Cast Iron & Stainless Steel Cutting Material
Mi Item #11667920
MFR #LXARCT5SET

Mfr description
LXARCT5SET 5PC CARBIDE TIPPED RECIP KT W
  • Carbide Tipped for the Highest Performance in Metal Cutting Applications and Nail-Embedded Wood
  • UP TO 50X LIFE: High performance carbide is welded to the cutting edge for durability and to help prevent tooth loss
  • ENGINEERED FOR PERFORMANCE: Each tooth is precision ground to cut through a wide range of materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.59/each

Specifications

Dimensions

  • Blade Length
    6 in, 9 in
  • Blade Thickness
    .050, .051, .052 in
  • Contents
    1-656RCT, 1-6108RCT, 1-6110RCT, 1-956RCT, 1-9108RCT
  • Length
    6.0000 in
  • Width
    1.0000 in

Details

  • Application
    Nail-Embedded, Wood, Thick Metal, Cast Iron & Stainless Steel
  • Blade Material
    Carbide Tipped
  • Blade Type
    Reciprocating Saw
  • Cutting Material
    Nail-Embedded Wood, Thick Metal, Cast Iron & Stainless Steel
  • Material Cut
    Metal
  • Progressive Blade Tooth Spacing
    No
  • Set or Individual
    Set
  • Tpi
    6
  • UPC_NO
    885911645713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)