Overview
Mfr description
LXHT90540 LENOX PLIERS WRENCH
- Press-n-Slide Button Adjusts Lower Jaw 2X Faster Than Traditional Groove Joint Plier
- Chrome Finish For Superior Corrosion Resistance And Appearance
- 0-in to 3-in Jaw Capacity Range To Accommodate Variety Of Plumbing Fixtures Including Flush Valves
Specifications
- ColorBlue
- MaterialForged Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data