Motion
LXHT90610 10IN ALUMINUM PIPE WRENCH

LENOX TOOL COMPANY
LXHT90610 10IN ALUMINUM PIPE WRENCH

LXHT90610 10IN ALUMINUM PIPE WRENCH
MI ITEM #11667925
MFR #LXHT90610 10IN ALUMINUM PIPE WRENCH
List Price$58.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
LXHT90610 10IN ALUMINUM PIPE WRENCH

LXHT90610 10IN ALUMINUM PIPE WRENCH
MI ITEM #11667925
MFR #LXHT90610 10IN ALUMINUM PIPE WRENCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.68/each for your price

Overview

Mfr description
LXHT90610 10IN ALUMINUM PIPE WRENCH
  • High torque capacity for high performance
  • Lightweight & robust: lightweight alumiunum I-beam designed for high torque
  • Secure bite: wide jaw with optimized tooth profile designed for secure bite

Specifications

  • Width
    1.04 in
  • Warranty
    Limited lifetime warranty
  • Set or Individual
    Individual
  • Minimum Pipe Diameter
    0 in
  • Maximum Pipe Diameter
    2 in
  • Color
    White
  • Maximum Opening Capacity
    2 in
  • Wrench Material
    Aluminum
  • Wrench Type
    Pipe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought