Motion
LXHT90708
Pipe Wrenche - 8 in OAL, Aluminum Material
Mi Item #11667928
MFR #LXHT90708
Price$30.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrenche - 8 in OAL, Aluminum Material
Mi Item #11667928
MFR #LXHT90708

Mfr description
LXHT90708 8IN CAST IRON HD PIPE WRENCH
  • High torque capacity for high performance
  • Secure bite: wide jaw with optimized tooth profile designed for secure bite
  • Heavy duty cast iron I-Beam design and hardened jaw teeth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.61/each

Specifications

Dimensions

  • Maximum Pipe Diameter
    2 in
  • Minimum Pipe Diameter
    0 in
  • Overall Length
    8
  • Width
    0.88 in

Details

  • Color
    White
  • Handle Style
    I-Beam
  • Jaw Type
    Wide
  • Material
    Aluminum
  • Maximum Opening Capacity
    2 in
  • Set or Individual
    Individual
  • UPC_NO
    885911688352
  • Warranty
    Limited lifetime warranty
  • Wrench Material
    Cast Iron
  • Wrench Type
    Pipe
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)