Motion
LXHT90618
Pipe Wrenche - 18 in OAL, Aluminum Material
MI ITEM #11667932
MFR #LXHT90618
Your Price$85.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrenche - 18 in OAL, Aluminum Material
MI ITEM #11667932
MFR #LXHT90618

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.11/each(List $97.87)

Overview

Mfr description
LXHT90618 18IN ALUMINUM PIPE WRENCH
  • High torque capacity for high performance
  • Lightweight & robust: lightweight alumiunum I-beam designed for high torque
  • Secure bite: wide jaw with optimized tooth profile designed for secure bite

Specifications

  • Material
    Aluminum
  • Jaw Type
    Wide
  • Width
    1.35 in
  • Overall Length
    18 in
  • Handle Style
    I-Beam
  • UPC_NO
    885911688321
  • Warranty
    Limited lifetime warranty
  • Set or Individual
    Individual
  • Minimum Pipe Diameter
    0 in
  • Maximum Pipe Diameter
    2 in
  • Color
    White
  • Maximum Opening Capacity
    2 in
  • Wrench Material
    Aluminum
  • Wrench Type
    Pipe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought