Motion
LXHT90736 36IN CAST IRON HD PIPE WRENCH

LENOX TOOL COMPANY
LXHT90736 36IN CAST IRON HD PIPE WRENCH

LXHT90736 36IN CAST IRON HD PIPE WRENCH
MI ITEM #11667935
MFR #LXHT90736 36IN CAST IRON HD PIPE WRENCH
List Price$264.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
LXHT90736 36IN CAST IRON HD PIPE WRENCH

LXHT90736 36IN CAST IRON HD PIPE WRENCH
MI ITEM #11667935
MFR #LXHT90736 36IN CAST IRON HD PIPE WRENCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$264.29/each for your price

Overview

Mfr description
LXHT90736 36IN CAST IRON HD PIPE WRENCH
  • High torque capacity for high performance
  • Secure bite: wide jaw with optimized tooth profile designed for secure bite
  • Heavy duty cast iron I-Beam design and hardened jaw teeth

Specifications

  • Width
    1.77 in
  • Set or Individual
    Individual
  • Minimum Pipe Diameter
    0 in
  • Maximum Pipe Diameter
    2 in
  • Color
    White
  • Maximum Opening Capacity
    2 in
  • Wrench Material
    Cast Iron
  • Wrench Type
    Pipe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought